Shop All LED Outdoor Lighting
Access Lighting
Myra, Outdoor Adjustable LED Spotlight, Bronze Finish, Clear Glass
Mfr # 23025LEDMGLP-BRZ/CLR
Zoro # G807351586
Free Shipping & Returns
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 380 Lm
- Hosuing Material Steel
- Housing Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 23025LEDMGLP-BRZ/CLR
- Zoro # G807351586
- UPC # 641594210637
- Country of Origin China
- Category LED Outdoor Lighting
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 380 Lm |
Hosuing Material | Steel |
Housing Color | Bronze |
Color Rendering Index | 80 |
Lens Material | Glass |
Color Temperature | 3000K |
Lamp Included / Lamp Not Included | Lamp Included |
Max. Fixture Wattage | 5 W |
Dimmable | No |
Item | Spotlight |
Lamp Type | GU-10 (RLED) |
Lighting Certification | Energy Efficient, Marine Grade, Title 20, UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Sl20 replacement light bulb lamp (SL20 PHILIPS)
- ELCO LIGHTING 2 Round Adjustable LED Light Engines" (E218C0730W)
- BULBRITE LED Filament 4.5w Dimmable T8 Bulb Candelabra (E12) Base - 3000K Soft White, 450 Lumens, 4PK (862782)
- ILC Replacement for National Fl20ss-w/18 588.5mm NOT Including Pins replacement light bulb lamp (FL20SS-W/18 588.5MM NOT INCLUDING PINS NATIONAL)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- ACCESS LIGHTING Myra, 2 Light Outdoor LED Wall Mount, Bronze Finish, Clear Glass (23026LEDMGLP-BRZ/CLR)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20294-BL/FST)
- ACCESS LIGHTING Reveal, Outdoor LED Wall Mount, Satin Gray Finish, Seeded Glass (20080LED-SG/SDG)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- NUVO LED Landscape Flood 9W - Dark Gray Finish (62-1203)
- Access Lighting LED Outdoor Lighting