Shop All Outdoor Wall Lights
Access Lighting
Myra, 2 Light Outdoor Wall Mount, Bronze Finish, Clear Glass
Mfr # 23026MG-BRZ/CLR
Zoro # G107351880
product price: $96.00
/ea
Free Shipping & Returns
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Lens Material Glass
- Glass Color Bronze
- Dia. (In.) 2.75 Inch
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 23026MG-BRZ/CLR
- Zoro # G107351880
- UPC # 641594125627
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Dia. (In.) | 2.75 Inch |
Details
Item | Wall Mount |
Voltage | 120v |
Lens Material | Glass |
Glass Color | Bronze |
Housing Material | Steel |
Fixture Wattage | 100 W |
Mounting | Wall |
Lamp Included | No |
Lighting Certification | Marine Grade, UL (US/Canada) Listed |
Lamp Type | MR-16 (HGN) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Mh1000/u replacement light bulb lamp (MH1000/U PHILIPS)
- LEVITON FLUORESCENT LAMPS 2G11 TWIN TUBE LMPHLDR (13452)
- HOMETOWN HOLIDAYS Light Spool, 144 012 amps W, 210Lamp, LED Lamp, BlueGreen Lamp (2360-45/U17E115D)
- ILC Replacement for Philips 75a/w 120v replacement light bulb lamp, 4PK (75A/W 120V PHILIPS)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408K)
- LIVEX LIGHTING Harbor 1 Light Flemish Brass Outdoor Post Top Lantern (2226-22)
- WESTINGHOUSE LGHT FXTR WAL MNT 6.25""W (65790)
- Access Lighting Outdoor Wall Lights