Shop All LED Outdoor Lighting
Access Lighting
Myra, 2 Light Outdoor LED Wall Mount, Bronze Finish, Clear Glass
Mfr # 23026LEDMGLP-BRZ/CLR
Zoro # G207351728
Free Shipping & Returns
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 500 Lm
- Hosuing Material Steel
- Housing Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 23026LEDMGLP-BRZ/CLR
- Zoro # G207351728
- UPC # 641594210439
- Country of Origin China
- Category LED Outdoor Lighting
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 500 Lm |
Hosuing Material | Steel |
Housing Color | Bronze |
Lighting Certification | Energy Efficient, Marine Grade, Title 20, UL (US/Canada) Listed |
Lamp Type | GU-10 (RLED) |
Color Temperature | 3000K |
Lamp Included / Lamp Not Included | Lamp Included |
Item | Wall Mount |
Max. Fixture Wattage | 11 W |
Lens Material | Glass |
Color Rendering Index | 80 |
Dimmable | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/840HE)
- SYLVANIA Natural LED Bulb, General Purpose, A21 Lamp, 100 W Equivalent, E26 Lamp Base, Dimmable, Clear (40875)
- KILLARK Globe, Polycarbonate Green (VPLCG-100G)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 425 lm lm (75712)
- ACCESS LIGHTING Sandpiper, Dual Voltage BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass (20036LEDMG-SAT/FST)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20132LEDDMG-BL)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, Black Finish, Opal Glass (20270LEDDMG-BL/OPL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- ASD LIGHTING Light, LED, Vapor-Proof, 4 ft, 31W, 4K, Opaque (ASD-LVP4N3140MHE)
- Access Lighting LED Outdoor Lighting