Shop All LED Outdoor Lighting
Access Lighting
Montreal, BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass
Mfr # 20046LEDDMG-SAT/FST
Zoro # G307351628
product price: $212.00
/ea
Free Shipping & Returns
$212.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Housing Finish Satin
- Mounting Wall
- Lumens 1720 Lm
- Hosuing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20046LEDDMG-SAT/FST
- Zoro # G307351628
- UPC # 641594206968
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 12 Inch |
Width | 4.5 Inch |
Details
Fixture Voltage | 120v |
Housing Finish | Satin |
Mounting | Wall |
Lumens | 1720 Lm |
Hosuing Material | Aluminum |
Lamp Type | LED SSL (DLED) |
Color Temperature | 3000K |
Dimmable | Yes |
Max. Fixture Wattage | 27 W |
Item | Wall Mount, Wall Washer |
Lens Material | Glass |
Lamp Included / Lamp Not Included | Lamp Included |
Lighting Certification | ADA, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed |
Color Rendering Index | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Floodlight, LED, 16000/18000/20000 lm (ESXF4 ALO SWW2 YS DDB M2)
- ILC Replacement for Topcon Sl-2ed Main Bulb replacement light bulb lamp (SL-2ED MAIN BULB TOPCON)
- SIGNIFY 8.5 W, Compact LED Bulb, White, PL Horizontal, 3000K Temp. Frosted Finish, Dimmable (8.5PL-C/T LED/26H-3000 IF 4P 10/1)
- ILC Replacement for Shimadzu 062-65005-00 replacement light bulb lamp (062-65005-00 SHIMADZU)
- ACCESS LIGHTING KO, Outdoor Adjustable LED Spotlight, Satin Finish, Clear Glass (20351LEDDMGLP-SAT/CLR)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, White Finish, Opal Glass (20260LEDDMG-WH/OPL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20294-WH/FST)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- ACCESS LIGHTING Solano, Outdoor LED Wall Mount, Black Finish (20133LEDDMG-BL)
- SATCO Fixture, String Light Set, LED, 1W, S14,120V, 2700K, Black, Outdoors (S8020)
- Access Lighting LED Outdoor Lighting