Shop All Flushmount Lights
Access Lighting
ModPLUS, Motion Sensor LED Flush Mount, White Finish, Acrylic Lens Acrylic
Mfr # 20851LEDMS-WH/ACR
Zoro # G807666109
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 1440 Lm
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20851LEDMS-WH/ACR
- Zoro # G807666109
- UPC # 641594231342
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 9 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 1440 Lm |
Dimmable | No |
Item | Flush Mount, Motion Sensor |
Fixture Lens Material | Acrylic |
Color Temperature | 3000K |
Housing Material | Acrylic |
Color | White |
Fixture Wattage | 18 W |
Color Rendering Index | 85 |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 7.5 W S11 Incandescent - Ceramic Blue - 2500 Hours - Medium Base - 120V - Carded (S4508)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs, F22T4/Cw-28.63 (F22T4/CW-28.63)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2240W)
- LIVING ACCENTS Landscape Lite Led 5.5W (A-LVSMD-400)
- ACCESS LIGHTING Roma, LED Flush Mount, Antique Brushed Brass Finish, Opal Glass (20825LEDD-ABB/OPL)
- ACCESS LIGHTING Conga, Flush Mount, Bronze Finish, Opal Glass (50080-BRZ/OPL)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20840LEDD-BS/ACR)
- ACCESS LIGHTING Cobra, 3 Light Adjustable LED Flush Mount, Black Finish (52103LEDDLP-BL)
- ACCESS LIGHTING Burst, LED Flush Mount, Chrome Finish, Clear Glass (63120LEDDLP-CH/CLR)
- ACCESS LIGHTING Solero, Dual Voltage Emergency Backup LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDEM-BS/ACR)
- ETI LED Flush Mount Light, 22W, 4000K, 1600 lm (54652141)
- Access Lighting Flushmount Lights