Shop All Flushmount Lights
Access Lighting
ModPLUS, LED Flush Mount, White Finish, Acrylic Lens Acrylic
Mfr # 20832LEDD-WH/ACR
Zoro # G807666406
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 1920 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20832LEDD-WH/ACR
- Zoro # G807666406
- UPC # 641594231281
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 12 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 1920 Lm |
Dimmable | Yes |
Item | Flush Mount |
Fixture Wattage | 24 W |
Housing Material | Acrylic |
Lamp Included | Yes |
Fixture Lens Material | Acrylic |
Color Rendering Index | 90 |
Color | White |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Color Temperature | 3000K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, Tan (LF2016-TAN)
- SIGNIFY LED, 10 W, T8, Medium Bi-Pin (G13) (10T8/COR/48-835/IF15/G/DIM 10/1)
- ETI Wrap Light, LED, 2 ft. (54655441)
- ILC Replacement for GE General Electric G.E 75par16/h/fl30 replacement light bulb lamp (75PAR16/H/FL30 GE GENERAL ELECTRIC G.E)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20882LEDD-WH/ACR)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20076LEDD-BRZ/ACR)
- ACCESS LIGHTING Disc, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20810LEDD-WH/ACR)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20624GU-BS/OPL)
- ACCESS LIGHTING ModPLUS, Motion Sensor LED Flush Mount, White Finish, Acrylic Lens Acrylic (20851LEDMS-WH/ACR)
- ACCESS LIGHTING Solero II, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20503LEDD-CH/ACR)
- HOME IMPRESSIONS 6 In. White Incandescent Flush Mount Ceiling Light Fixture (ICL9WH)
- Access Lighting Flushmount Lights