Shop All Flushmount Lights
Access Lighting
ModPLUS, LED Flush Mount, Black Finish, Acrylic Lens Acrylic
Mfr # 20832LEDD-BL/ACR
Zoro # G407664970
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 1920 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20832LEDD-BL/ACR
- Zoro # G407664970
- UPC # 641594235890
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 12 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 1920 Lm |
Dimmable | Yes |
Item | Flush Mount |
Housing Material | Acrylic |
Color Temperature | 3000K |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Color Rendering Index | 90 |
Fixture Wattage | 12 W |
Color | Black |
Fixture Lens Material | Acrylic |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 2.5 W, G25, Medium Screw (E26) (BPG2525W927CA/FIL/RP)
- PROGRESS LIGHTING New Haven Three-Light Lg Wall Lt, Black (P6612-31)
- NUWATT Slim Recessed LED Ceiling Light, 4 Inch Square, 9W, Dimmable, Black Trim, PK 6 (NW-P-SQDL-4-9W-5CT-BLK-6P)
- ILC Replacement for Whelen Engineering Stop-sn12 replacement light bulb lamp (STOP-SN12 WHELEN ENGINEERING)
- ACCESS LIGHTING Solero, Dual Voltage Emergency Backup LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDEM-BS/ACR)
- ACCESS LIGHTING Burst, LED Flush Mount, Chrome Finish, Clear Glass (63120LEDDLP-CH/CLR)
- ACCESS LIGHTING ModPLUS, Dual Voltage Emergency Backup LED Flush Mount, White Finish, Acrylic Lens Acrylic (20850LEDEM-WH/ACR)
- ACCESS LIGHTING Roma, LED Flush Mount, Brushed Steel Finish, Opal Glass (20825LEDD-BS/OPL)
- ACCESS LIGHTING Cobalt, Flush Mount, White Finish, Opal Glass (20624-WH/OPL)
- ACCESS LIGHTING Vision, Flush Mount, Brushed Steel Finish, Frosted Glass (31030-BS/FST)
- AFX Skye - LED Flush Mount - 19" - Black Finish - White Acrylic (SKYF19LAJD1BK)
- Access Lighting Flushmount Lights