Shop All Flushmount Lights
Access Lighting
ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic
Mfr # 20840LEDD-WH/ACR
Zoro # G707665134
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Width 0.5 Inch
- Lamp Type LED SSL (DLED)
- Voltage 120-277v
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20840LEDD-WH/ACR
- Zoro # G707665134
- UPC # 641594231335
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 8.5 Inch |
Width | 0.5 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120-277v |
Lumens | 1800 Lm |
Dimmable | Yes |
Item | Flush Mount |
Color Rendering Index | 80 |
Lamp Included | Yes |
Color Temperature | 3000K |
Color | White |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient |
Fixture Wattage | 18 W |
Fixture Lens Material | Acrylic |
Housing Material | Acrylic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED 48" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/40-W-SW)
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6738)
- CURRENT A19 E26 (Medium) LED Garage Door Bulb Soft White 100 Watt Equivalence (93116005)
- ILC Replacement for Sylvania 64162 replacement light bulb lamp (64162 SYLVANIA)
- ACCESS LIGHTING Boxer, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20813LEDD-WH/ACR)
- ACCESS LIGHTING TomTom, LED Flush Mount, Bronze Finish, Frosted Glass (20747LEDD-BRZ/FST)
- ACCESS LIGHTING ModPLUS, Dual Voltage Motion Sensor LED Flush Mount, White Finish, Acrylic Lens (20852LEDMS-WH/ACR)
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, Black Finish, Acrylic Lens Acrylic (20832LEDDCS-BL/ACR)
- ACCESS LIGHTING Altum, LED Flush Mount, White Finish, Opal Glass (50186LEDDLP-WH/OPL)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20837LEDD-BS/ACR)
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Flush Mount Lighting, 6500K 30,000 Hour Lifetime 12 in. Black 24W (QI004034.M.BK)
- Access Lighting Flushmount Lights