Shop All Flushmount Lights
Access Lighting
ModPLUS, Dual Voltage LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic
Mfr # 20838LEDD-CH/ACR
Zoro # G107665413
Free Shipping & Returns
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120-277v
- Lumens 2900 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20838LEDD-CH/ACR
- Zoro # G107665413
- UPC # 641594231618
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 12 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120-277v |
Lumens | 2900 Lm |
Dimmable | Yes |
Item | Flush Mount |
Fixture Wattage | 24 W |
Color | Chrome |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient |
Color Rendering Index | 90 |
Fixture Lens Material | Acrylic |
Color Temperature | 3000K |
Lamp Included | Yes |
Housing Material | Acrylic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4-Watt CA10 LED - Clear - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21840)
- ILC Replacement for Pentair 523036 replacement light bulb lamp (523036 PENTAIR)
- STREAMLIGHT Bulb, Xenon, 1.1/6 (78915)
- SATCO 6.5W LED MR16 LED 5000K 25' beam GU5.3 12V AC/DC (S9494)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20840LEDD-WH/ACR)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20625-BS/OPL)
- ACCESS LIGHTING Mid Town, LED Flush Mount, Brushed Steel Finish, Fabric (64064LEDDLP-BS/WH)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20881LEDD-WH/ACR)
- ACCESS LIGHTING Strike 20, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20800LEDD-WH/ACR)
- ACCESS LIGHTING Roma, LED Flush Mount, Antique Brushed Brass Finish, Opal Glass (20826LEDD-ABB/OPL)
- Z-LITE Halcyon 2 Light Flush Mount, Brushed Nickel (723F13-BN)
- Access Lighting Flushmount Lights