Shop All Flushmount Lights
Access Lighting
ModPLUS, Dual Voltage LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic
Mfr # 20837LEDD-BS/ACR
Zoro # G607665340
product price: $108.00
/ea
Free Shipping & Returns
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Housing Finish Brushed Steel
- Lamp Type LED SSL (DLED)
- Voltage 120-277v
- Lumens 2000 Lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20837LEDD-BS/ACR
- Zoro # G607665340
- UPC # 641594231489
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 9 Inch |
Details
Mounting | Ceiling |
Housing Finish | Brushed Steel |
Lamp Type | LED SSL (DLED) |
Voltage | 120-277v |
Lumens | 2000 Lm |
Dimmable | Yes |
Item | Flush Mount |
Fixture Wattage | 18 W |
Fixture Lens Material | Acrylic |
Housing Material | Acrylic |
Lamp Included | Yes |
Color Rendering Index | 80 |
Color Temperature | 3000K |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANPRO STANPRO HFE-J0500-F 500W 130V-AC LIGHT FIXTURE (HFE-J0500-F)
- ILC Replacement for Fulham Fep-100-277-118tb Long Version (FEP-100-277-118TB LONG VERSION FULHAM)
- SYLVANIA CFL CMPCT COOL WHT 13W (20667)
- ILB GOLD Hid Bulb Metal Halide, Replacement For Donsbulbs MHR-150N (MHR-150N)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20624GU-BS/OPL)
- ACCESS LIGHTING Vision, Flush Mount, Brushed Steel Finish, Frosted Glass (31030-BS/FST)
- ACCESS LIGHTING Meteor, LED Flushmount, Brushed Silver Finish, Acrylic Lens Acrylic (70081LEDD-BSL/ACR)
- ACCESS LIGHTING Conga, Flush Mount, Bronze Finish, Opal Glass (50080-BRZ/OPL)
- ACCESS LIGHTING Altum, LED Flush Mount, White Finish, Opal Glass (50186LEDDLP-WH/OPL)
- ACCESS LIGHTING Solero II, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20503LEDD-CH/ACR)
- PROGRESS LIGHTING One-Light Dome Glass 11-3/8" Close-to-Ceiling (P3924-09)
- Access Lighting Flushmount Lights