Shop All Flushmount Lights
Access Lighting
ModPLUS, Dual Voltage Emergency Backup LED Flush Mount, White Finish, Acrylic Lens Acrylic
Mfr # 20850LEDEM-WH/ACR
Zoro # G007664349
product price: $196.00
/ea
Free Shipping & Returns
$196.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120-277v
- Lumens 1440 Lm
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20850LEDEM-WH/ACR
- Zoro # G007664349
- UPC # 641594231267
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 9 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120-277v |
Lumens | 1440 Lm |
Dimmable | No |
Item | Battery Backup, Emergency-Battery Backup, Flush Mount |
Color | White |
Fixture Lens Material | Acrylic |
Housing Material | Acrylic |
Lighting Certification | ETL (US/Canada) Listed, Emergency Lighting, Energy Efficient |
Fixture Wattage | 18 W |
Color Rendering Index | 90 |
Lamp Included | Yes |
Color Temperature | 3000K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp JCR 6V 5W Mr11 replacement light bulb lamp (JCR 6V 5W MR11 LIGHT BULB / LAMP)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 11W, 4 Pin, G24Q/GX24Q, 4000K (LED-7324-40K-G3)
- KEYSTONE TECHNOLOGIES Instant Start 3 or 4-Lamp for F17/25/32 T8 Electronic Fluorescent Replacement Ballast (KTEB-432-UV-IS-N-P)
- SATCO 8.5W PAR30S LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V (S22212)
- ACCESS LIGHTING Catch, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20781LEDD-WH/ACR)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20624GU-BS/OPL)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20840LEDD-WH/ACR)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50160-WH/OPL)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20076LEDD-BRZ/ACR)
- ACCESS LIGHTING Altum, LED Flush Mount, White Finish, Opal Glass (50186LEDDLP-WH/OPL)
- VAXCEL Bryce 14in Flush Mount Bronze (CC55414BBZ)
- Access Lighting Flushmount Lights