Shop All Light Fixture Parts
Access Lighting
ModPLUS, 7 Trim for 20830 and 20836, Chrome Finish
Mfr # 20830TRIM-CH
Zoro # G607352127
product price: $10.00
/ea
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Material Steel
- Color Chrome
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20830TRIM-CH
- Zoro # G607352127
- UPC # 641594231557
- Country of Origin China
- Category Light Fixture Parts
Details
Item | Trim |
Dimmable | No |
Material | Steel |
Color | Chrome |
Lamp Included | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for CEC Industries H2 100w replacement light bulb lamp (H2 100W CEC INDUSTRIES)
- ILC Replacement For EIKO, DK413W9930D120WB (DK4-13W/9/930-D-120-W/B)
- STREAMLIGHT Rechargeable Battery Kit, 120VAC Cord (22011)
- WESTINGHOUSE Bulb 40W R-16 Spot Std (03627)
- ACCESS LIGHTING Extension Rod, 22 Inch Rod with Nipple, Brushed Steel Finish (R522-BS)
- ACCESS LIGHTING Rod, 22 Rod for the 63111 and 63112, Inspired Gold Finish (R-63111-22/IGLD)
- ACCESS LIGHTING InteLED, 6ft Power Cord with Plug and InLine Switch, White Finish, Plastic (789SPC-WHT)
- ACCESS LIGHTING Bulb, 55 Watt GU10 MR16 (TP-GU10G6LED5.5WJA8)
- ACCESS LIGHTING Bulb, 7 Watt GU10 MR16 (TP-MR16LED7WDIMJA8)
- ACCESS LIGHTING Extension Rod, 6 Inch Rod with Nipple, Oil Rubbed Bronze Finish (R506-ORB)
- ELCO LIGHTING Socket Adapters (PSA38-22)
- Access Lighting Light Fixture Parts