Shop All Flushmount Lights
Access Lighting
ModPLUS, 3CCT LED Flush Mount, White Finish, Acrylic Lens Acrylic
Mfr # 20831LEDDCS-WH/ACR
Zoro # G707664038
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 1400 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20831LEDDCS-WH/ACR
- Zoro # G707664038
- UPC # 641594239799
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 9 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 1400 Lm |
Dimmable | Yes |
Item | Flush Mount |
Color Rendering Index | 90 |
Fixture Wattage | 18 W |
Color Temperature | Multi-CCT |
Color | White |
Lamp Included | Yes |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Housing Material | Acrylic |
Fixture Lens Material | Acrylic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 120V - 2-PK (S2744)
- GE LAMPS LED Lamp, PL Horizontal, 3500K Bulb Color (LED9G24Q-H/835)
- W F HARRIS LIGHTING 1000 Lumens, LED Yellow Temporary Job Site Light (30-WL-1K-LED)
- ILC Replacement for Kino FLO Diva 400 replacement light bulb lamp (DIVA 400 KINO FLO)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20840LEDD-WH/ACR)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50161-WH/OPL)
- ACCESS LIGHTING Vision, Flush Mount, Brushed Steel Finish, Frosted Glass (31030-BS/FST)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50160-WH/OPL)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20837LEDD-WH/ACR)
- ACCESS LIGHTING Cobalt, Flush Mount, White Finish, Opal Glass (20624-WH/OPL)
- MAXIM Comet 7-Light 25" Wide Polished Chrome Flush Mount Light (24200BCPC)
- Access Lighting Flushmount Lights