Shop All Light Fixture Parts
Access Lighting
ModPLUS, 12 Trim for 20835 and 20841, Chrome Finish
Mfr # 20835TRIM-CH
Zoro # G407352105
product price: $22.00
/ea
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.5 Inch
- Width 0.5 Inch
- Material Steel
- Lamp Included No
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20835TRIM-CH
- Zoro # G407352105
- UPC # 641594231526
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 11.5 Inch |
Width | 0.5 Inch |
Details
Item | Trim |
Material | Steel |
Lamp Included | No |
Dimmable | No |
Color | Chrome |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 15 W E12 Decorative Incandescent Bulb E12 (Candelabra) Warm White , 2PK (03777)
- ILC Replacement for Pelican Water Puv-16 replacement light bulb lamp (PUV-16 PELICAN WATER)
- LITHONIA LIGHTING Remote Head, 8 to 30 V, LED, Cst Alum, Sil (ELMRW LP220L DNAXD T)
- LUXRITE G16.5 LED Light Bulbs 4W (40W Equivalent) 400LM 2700K Warm White Dimmable E12 Candelabra Base 4-Pack (LR21610-4PK)
- ACCESS LIGHTING InteLED, 6ft Power Cord with Plug and InLine Switch, White Finish, Plastic (789SPC-WHT)
- ACCESS LIGHTING Extension Rod, 22 Inch Rod with Nipple, Brushed Steel Finish (R522-BS)
- ACCESS LIGHTING InteLED, Wiring Box with Switch Cable Connector, White Finish, Plastic (784PWB-WHT)
- ACCESS LIGHTING Bulb, 55 Watt GU10 MR16 (TP-GU10G6LED5.5WJA8)
- ACCESS LIGHTING Rod, 22 Rod for the 63111 and 63112, Inspired Gold Finish (R-63111-22/IGLD)
- ACCESS LIGHTING InteLED, 64 Power Cord with Plug and InLine Dimmer, White Plastic (795SPC-WHT)
- MIDWEST FASTENER Brass Ball Chain Bell Ends 30PK (64631)
- Access Lighting Light Fixture Parts