Shop All Light Fixture Parts
Access Lighting
ModPLUS, 12 Trim for 20835 and 20841, Brushed Steel Finish
Mfr # 20835TRIM-BS
Zoro # G507352104
product price: $22.00
/ea
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.5 Inch
- Width 0.5 Inch
- Finish Brushed Steel
- Lamp Included No
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20835TRIM-BS
- Zoro # G507352104
- UPC # 641594231687
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 11.5 Inch |
Width | 0.5 Inch |
Details
Item | Trim |
Finish | Brushed Steel |
Lamp Included | No |
Material | Steel |
Dimmable | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Plastic Remote, 25 Cover, Dbl Hd, Gy (SRP25DGY)
- RAILHEAD GEAR Warning Strobe, Blue, LED (M50B-LED)
- SIGNIFY LED Linear Strip Fixture, 4 ft., 4000K (FSS455L840-UNV-DIM)
- ILC Replacement for Sellstrom 15156-l74 replacement light bulb lamp (15156-L74 SELLSTROM)
- ACCESS LIGHTING Extension Rod, 22 Inch Rod with Nipple, Brushed Steel Finish (R522-BS)
- ACCESS LIGHTING InteLED, 6ft Power Cord with Plug and InLine Switch, White Finish, Plastic (789SPC-WHT)
- ACCESS LIGHTING Rod, 22 Rod for the 63111 and 63112, Inspired Gold Finish (R-63111-22/IGLD)
- ACCESS LIGHTING InteLED, 3ft Power Cord with Plug, White Finish, Plastic (785PWC-WHT)
- ACCESS LIGHTING InteLED, Wiring Box with Switch Cable Connector, White Finish, Plastic (784PWB-WHT)
- ACCESS LIGHTING InteLED, 64 Power Cord with Plug and InLine Dimmer, White Plastic (795SPC-WHT)
- NORA LIGHTING Nora Lighting NX-810-LEDGCA Green LED Single Face Edge-Lit Exit; AC only; Clear; Aluminum (NX-810-LEDGCA)
- Access Lighting Light Fixture Parts