Shop All LED Outdoor Lighting
Access Lighting
Mist, Outdoor LED Wall Mount, Black Finish, Clear Glass
Mfr # 20043L-LEDDMG-BL/CLR
Zoro # G107351699
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 1100 Lm
- Hosuing Material Steel
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20043L-LEDDMG-BL/CLR
- Zoro # G107351699
- UPC # 641594228991
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 10 Inch |
Length | 7.25 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 1100 Lm |
Hosuing Material | Steel |
Housing Color | Black |
Dimmable | Yes |
Lamp Type | LED SSL (DLED) |
Color Temperature | 3000K |
Lighting Certification | ADA, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed |
Color Rendering Index | 90 |
Max. Fixture Wattage | 15 W |
Lamp Included / Lamp Not Included | Lamp Included |
Item | Wall Mount |
Lens Material | Glass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO BLUE & RED SAFETY LIGHT (BYNSP-1170)
- POWEROPTIX Cap Light COB LED Camo (032-94732)
- ILC Replacement for Lutron Eco-t832-277-2-l (ECO-T832-277-2-L LUTRON)
- EXO LED Wall Pack, 5600 lm, 4000K Color Temp. (TRP2-24L-50-4K7-4-UNV-DB)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, Black Finish, Opal Glass (20270LEDDMG-BL/OPL)
- ACCESS LIGHTING Matira, BiDirectional Outdoor LED Wall Mount, Black Finish, Frosted (20149LEDDMGLP-BL)
- ACCESS LIGHTING Sandpiper, Dual Voltage BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass (20036LEDMG-SAT/FST)
- ACCESS LIGHTING Tyro, Outdoor LED Wall Mount, Bronze Finish, Opal Glass (20373LEDDLP-BRZ/OPL)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20132LEDDMG-BL)
- POINT LIGHTING Low Profile Heliport Perimeter Light LED (PEL-57005-1C-G-LP34)
- Access Lighting LED Outdoor Lighting