Shop All Track Lighting Fixtures
Access Lighting
Mirage, 6 Light Adjustable Track, Bronze Finish
Mfr # 52226-BRZ
Zoro # G807351890
Free Shipping & Returns
$263.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Included No
- Voltage 120v
- Fixture Wattage 300 W
- Material Metal
- Standards Lighting - ETL (US/Canada) Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 52226-BRZ
- Zoro # G807351890
- UPC # 641594016864
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Width | 5 Inch |
Length | 49 Inch |
Details
Lamp Included | No |
Voltage | 120v |
Fixture Wattage | 300 W |
Material | Metal |
Standards | Lighting - ETL (US/Canada) Listed |
Lamp Type | MR-16 (HGN) |
Color | Bronze |
Dimmable | Yes |
Mounting | Ceiling |
Item | Track |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21361)
- ILC Replacement for Osram Sylvania G30t8/of replacement light bulb lamp (G30T8/OF OSRAM SYLVANIA)
- VIQUA E4 Replacement Lamp (602806)
- J.W. SPEAKER Work Light, Square, Trapezoid Beam Pattern (840)
- ACCESS LIGHTING Cobra, 4 Light Adjustable Track, Brushed Steel Finish (52204-BS)
- ACCESS LIGHTING Viper, 5 Light Adjustable Track, Brushed Steel Finish (52042-BS)
- ACCESS LIGHTING Lincoln, 5 Light Adjustable LED Track, Matte Black Finish (63075LEDDLP-MBL)
- ACCESS LIGHTING Lincoln, 4 Light Adjustable LED Track, Matte Black Finish (63074LEDDLP-MBL)
- ACCESS LIGHTING Viper, 5 Light Adjustable LED Track, Black Finish (52042LEDDLP-BL)
- JESCO 36W LED Line Voltage Track Head Fixture 4000K HType 90 CRI White (H2L562L-4090-38D-WH)
- NUVO 1-Light, R30, Track Head, Step Cylinder, Black Finish (TH207)
- Access Lighting Track Lighting Fixtures