Shop All Track Lighting Fixtures
Access Lighting
Mirage, 6 Light Adjustable LED Track, Brushed Steel Finish
Mfr # 52226LEDDLP-BS
Zoro # G307351666
product price: $327.00
/ea
Free Shipping & Returns
$327.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000K
- Color Rendering Index 83
- Voltage 120v
- Width 5 Inch
- Lamp Type GU-10 (RLED)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 52226LEDDLP-BS
- Zoro # G307351666
- UPC # 641594211108
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Width | 5 Inch |
Length | 49 Inch |
Details
Color Temperature | 3000K |
Color Rendering Index | 83 |
Voltage | 120v |
Lamp Type | GU-10 (RLED) |
Item | Track |
Mounting | Ceiling |
Standards | Lighting- ETL (US/Canada) Listed, Energy Efficient, Title 20 |
Lumens | 2280 Lm |
Fixture Wattage | 32 W |
Dimmable | Yes |
Finish | Brushed Steel |
Material | Metal |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Cfl Pl 27W Dl (BPPL27F/65K)
- CANARM Outdoor Light, 2 Light, 60W, 4.25x11.75x6" (IOL282BK)
- NORWELL Cone Outdoor Wall Light - Satin Brass (1246-SB-CL)
- PROGRESS LIGHTING Judson Five-Light Chandelier (P400058-020)
- ACCESS LIGHTING Lincoln, 4 Light Adjustable LED Track, Matte Black Finish (63074LEDDLP-MBL)
- ACCESS LIGHTING Viper, 5 Light Adjustable Track, Brushed Steel Finish (52042-BS)
- ACCESS LIGHTING Lincoln, 5 Light Adjustable LED Track, Matte Black Finish (63075LEDDLP-MBL)
- ACCESS LIGHTING Viper, 5 Light Adjustable LED Track, Black Finish (52042LEDDLP-BL)
- ACCESS LIGHTING Cobra, 4 Light Adjustable Track, Brushed Steel Finish (52204-BS)
- ELCO LIGHTING LED Pipe™ Wall Wash Track Fixture (ETW42CT3W-J)
- SIGNIFY PAR38 Gimbal Ring Track Fixture, White (9038NWH)
- Access Lighting Track Lighting Fixtures