Shop All Track Lighting Fixtures
Access Lighting
Mirage, 4 Light Adjustable LED Track, Bronze Finish
Mfr # 52222LEDDLP-BRZ
Zoro # G607351656
product price: $230.00
/ea
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000K
- Voltage 120v
- Mounting Ceiling
- Color Bronze
- Lumens 1520 Lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 52222LEDDLP-BRZ
- Zoro # G607351656
- UPC # 641594211085
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Diameter | 18 Inch |
Details
Color Temperature | 3000K |
Voltage | 120v |
Mounting | Ceiling |
Color | Bronze |
Lumens | 1520 Lm |
Lamp Included | Yes |
Lamp Type | GU-10 (RLED) |
Color Rendering Index | 83 |
Standards | Lighting- ETL (US/Canada) Listed, Energy Efficient, Title 20 |
Dimmable | Yes |
Item | Track |
Material | Metal |
Fixture Wattage | 21 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 90.4W (LUSI8A0A2V1840VQCSWHTES)
- METALUX LED WRAP LIGHT 31.4W 48"" (4WP3040R)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F17T8/SP35/ECO)
- MAGLITE Industrial Mini Flashlight, Incand, Silver (K3A106K)
- ACCESS LIGHTING Viper, 5 Light Adjustable Track, Brushed Steel Finish (52042-BS)
- ACCESS LIGHTING Cobra, 4 Light Adjustable Track, Brushed Steel Finish (52204-BS)
- ACCESS LIGHTING Lincoln, 4 Light Adjustable LED Track, Matte Black Finish (63074LEDDLP-MBL)
- ACCESS LIGHTING Lincoln, 5 Light Adjustable LED Track, Matte Black Finish (63075LEDDLP-MBL)
- ACCESS LIGHTING Viper, 5 Light Adjustable LED Track, Black Finish (52042LEDDLP-BL)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 SC)
- NUVO 1-Light, LED, 12W Track Head, Pipe, Brushed Nickel, 24 Deg. Beam (TH447)
- Access Lighting Track Lighting Fixtures