Shop All Flushmount Lights
Access Lighting
Mirage, 1 Light Adjustable LED Flush Mount, Brushed Steel Finish
Mfr # 52220LEDDLP-BS
Zoro # G907665057
product price: $58.00
/ea
$58.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Housing Finish Brushed Steel
- Lamp Type GU-10 (RLED)
- Voltage 120v
- Lumens 380 Lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 52220LEDDLP-BS
- Zoro # G907665057
- UPC # 641594211252
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 6 Inch |
Details
Mounting | Ceiling |
Housing Finish | Brushed Steel |
Lamp Type | GU-10 (RLED) |
Voltage | 120v |
Lumens | 380 Lm |
Dimmable | Yes |
Item | Flush Mount |
Color Rendering Index | 83 |
Lamp Included | Yes |
Color Temperature | 3000K |
Housing Material | Metal |
Fixture Wattage | 5 W |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, Title 20 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13.7 Watt LED Downlight Retrofit 5-6 Inches CCT Selectable Round White Finish 120 Volt (S11825R1)
- PELICAN Headlamp 2720, with gesture activation. (027200-0101-110)
- ILC Replacement for Light Bulb / Lamp Tcp-33014m Coil-twist-spiral replacement light bulb lamp (TCP-33014M COIL-TWIST-SPIRAL LIGHT BULB / LAMP)
- GE LAMPS LED Lamp, 4000K Color Temp., 3000 lm, 21.0W (LED21ED17/740)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20840LEDD-BS/ACR)
- ACCESS LIGHTING Solero II, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20503LEDD-CH/ACR)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20882LEDD-WH/ACR)
- ACCESS LIGHTING Mid Town, LED Flush Mount, Brushed Steel Finish, Fabric (64064LEDDLP-BS/WH)
- ACCESS LIGHTING TomTom, LED Flush Mount, Bronze Finish, Frosted Glass (20747LEDD-BRZ/FST)
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, White Finish, Acrylic Lens Acrylic (20831LEDDCS-WH/ACR)
- MAXIM Spots 1-Light 5" Wide White Flush Mount Light (92010WT)
- Access Lighting Flushmount Lights