Shop All Pendants
Access Lighting
Mid Town, LED Pendant or SemiFlush, Antique Brushed Brass Finish, Fabric
Mfr # 64066LEDDLP-ABB/WH
Zoro # G307664964
product price: $274.00
/ea
Free Shipping & Returns
$274.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique Brushed Brass
- Lamp Type A-19 (RLED)
- Mounting Ceiling
- Voltage 120v
- Diameter 24 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 64066LEDDLP-ABB/WH
- Zoro # G307664964
- UPC # 641594240740
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 24 Inch |
Details
Color | Antique Brushed Brass |
Lamp Type | A-19 (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant, Semi-Flush |
Lamp Included | Yes |
Color Temperature | 3000K |
Dimmable | Yes |
CRI | 90 |
Fixture Wattage | 34 W |
Includes | Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included |
Material | Steel |
Standards | Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 16-Pack (LR21404-16PK)
- ASTRO PNEUMATIC SLIM LIGHT 500X2 LUMEN WIRELESSLY (AO52SL)
- ILC Replacement for PHILIPS 423889 REPLACED BY (423889 REPLACED BY PHILIPS)
- FEIT ELECTRIC LED, 8.8 W, A19, Medium Screw (E26), PK4 (OM60/930CA10K/4)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29001LEDDLP-MBL)
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- ACCESS LIGHTING Merlot, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass (28011-3R-ORB/RUSKY)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Cobalt Glass (23104-COB)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens (52068LEDD-GRY/ACR)
- BARCO 28030-1C-BS-OPL 1 Light Cylinder Glass Pendant in Brushed Steel with Opal Glass (28030-1C-BS/OPL)
- Access Lighting Pendants