Shop All Flushmount Lights
Access Lighting
Mid Town, LED Flush Mount, Antique Brushed Brass Finish, Fabric
Mfr # 64064LEDDLP-ABB/WH
Zoro # G807665232
product price: $254.00
/ea
Free Shipping & Returns
$254.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type A-19 (RLED)
- Voltage 120v
- Lumens 3200 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 64064LEDDLP-ABB/WH
- Zoro # G807665232
- UPC # 641594240566
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 24 Inch |
Details
Mounting | Ceiling |
Lamp Type | A-19 (RLED) |
Voltage | 120v |
Lumens | 3200 Lm |
Dimmable | Yes |
Item | Flush Mount |
Housing Material | Steel |
Color Rendering Index | 90 |
Color | Antique Brushed Brass |
Lighting Certification | Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Fixture Lens Material | Fabric |
Lamp Included | Yes |
Fixture Wattage | 34 W |
Color Temperature | 3000K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal M175ml5ac3m-500k (M175ML5AC3M-500K UNIVERSAL)
- AMAX LIGHTING Amax Lighting LED-SPH/BZ LED Step Lights Horizontal, 2.7W, 3000 CCT, 160 Lumens, 80 CRI, Bronze (LED-SPH/BZ)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC, Input Power: 16 W (LED/DR/D2L/LW)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Ring Type Sockets 2PK (77852)
- ACCESS LIGHTING Roma, LED Flush Mount, Brushed Steel Finish, Opal Glass (20825LEDD-BS/OPL)
- ACCESS LIGHTING Solero III, LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20506LEDD-BRZ/ACR)
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, Black Finish, Acrylic Lens Acrylic (20832LEDDCS-BL/ACR)
- ACCESS LIGHTING Roma, LED Flush Mount, Antique Brushed Brass Finish, Opal Glass (20826LEDD-ABB/OPL)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50161-WH/OPL)
- ACCESS LIGHTING Granada, LED Flush Mount, White Finish, Acrylic Lens Acrylic (49981LEDD-WH/ACR)
- PROGRESS LIGHTING Briarwood Two-Light Flush Mount (P350039-143)
- Access Lighting Flushmount Lights