Shop All Outdoor Wall Lights
Access Lighting
Miami, Outdoor Wall Mount, Satin Finish, Frosted Acrylic
Mfr # 20757LED-SAT/FST
Zoro # G607351809
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 13 Inch
- Length 8 Inch
- Lens Material Acrylic
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20757LED-SAT/FST
- Zoro # G607351809
- UPC # 641594193978
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 13 Inch |
Length | 8 Inch |
Details
Item | Wall Mount |
Voltage | 120v |
Lens Material | Acrylic |
Finish | Satin |
Housing Material | Metal |
Mounting | Wall |
Lamp Included | No |
Fixture Wattage | 10 W |
Lamp Type | LED SSL (DLED) |
Lighting Certification | Energy Efficient, UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA High Pressure Sodium 20Pk (LU100/MED)
- METALUX Cz 2X2 Rb Fracln, 3400Lm, 3500K, Unv0-10Vdd (22CZ-LD5-34-UNV-L835-CD1-U)
- LUMAPRO LUMAPRO 66 to 145 Watts, 3 or 4 Lamps, Electronic Ballast (4KGE6)
- ILC Replacement For NUVO LIGHTING, S9745 (S9745)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ESL VISION LED Wall Pack, 45 Watt, 5300 lm5000K, 1 (ESL-WP-45W-250)
- DALS 10 Inch Square Ultra Slim Wall Sconce (SQS10-3K-BK)
- NUVO 2-Light - 15in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Black Finish (SF77-701)
- Access Lighting Outdoor Wall Lights