Shop All Outdoor Wall Lights
Access Lighting
Miami, Outdoor Wall Mount, Satin Finish, Frosted Acrylic
Mfr # 20756LED-SAT/FST
Zoro # G007351812
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 9.75 Inch
- Length 8 Inch
- Lens Material Acrylic
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20756LED-SAT/FST
- Zoro # G007351812
- UPC # 641594193947
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9.75 Inch |
Length | 8 Inch |
Details
Item | Wall Mount |
Voltage | 120v |
Lens Material | Acrylic |
Finish | Satin |
Fixture Wattage | 8 W |
Lamp Type | LED SSL (DLED) |
Lamp Included | No |
Housing Material | Metal |
Mounting | Wall |
Lighting Certification | Energy Efficient, UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Wall Pack, Metal Halide, 120V, 100W (23Y144)
- EVEREADY Reading Light, w/ Spring Clip, LED, Flexible, 6/CT, Black 6PK (EVEFNL2BU1CSCT)
- PROGRESS LIGHTING Par Lampholder 2-Light Floodlight, 150 W, Black (P5203-31)
- EKENA MILLWORK Viceroy Ceiling Medallion (Fits Canopies up to 4 7/8"), 35 1/8"OD x 4 7/8"ID x 2 1/2"P (CM35VI)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- MAXIM Builder Cast 1-Light 8" Wide Black Outdoor Wall Sconce (1024BK)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Black Finish (SF77-140)
- FLASH FURNITURE Wall Mount Solar Deck & Fence Lights, Black, PK 6 (DN-SL108-6-BK-GG)
- Access Lighting Outdoor Wall Lights