Shop All Outdoor Wall Lights
Access Lighting
Miami, Outdoor Wall Mount, Bronze Finish, Frosted Acrylic
Mfr # 20757LED-BRZ/FST
Zoro # G707351815
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 13 Inch
- Length 8 Inch
- Lens Material Acrylic
- Glass Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20757LED-BRZ/FST
- Zoro # G707351815
- UPC # 641594193961
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 13 Inch |
Length | 8 Inch |
Details
Item | Wall Mount |
Voltage | 120v |
Lens Material | Acrylic |
Glass Color | Bronze |
Lamp Included | No |
Housing Material | Metal |
Lighting Certification | Energy Efficient, UL (US/Canada) Listed |
Mounting | Wall |
Lamp Type | LED SSL (DLED) |
Fixture Wattage | 10 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREE Surface Mount Kit, For CR22 Troffers (SMK-CR22)
- COOPER LIGHTING Cooper Lighting 247913 2 x 2 in. Flat Surface Mount Kit (247913)
- PRINCETON TEC Industrial Headlamp, 200 Lumens, Green, LED (AXRC-IND)
- SIMPLE DESIGNS Gemini Mini Touch Lamp with Brushed Nickel Base, Ivy, PK 2 (LT2016-IVY-2PK)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- PROGRESS LIGHTING Roman Coach Collection Black One-Light Small Wall Lantern (P5985-31MD)
- PROGRESS LIGHTING 6" Square One-Light Wall Lantern (P5643-30)
- WESTGATE LWA-12CW-WHLED ADJUSTABLE CUTOFF WALL PACK, 120-277V (LWA-12CW-WH)
- Access Lighting Outdoor Wall Lights