Shop All Flushmount Lights
Access Lighting
Mia, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Fabric
Mfr # 20821LEDD-BS/ACR
Zoro # G807665324
product price: $206.00
/ea
Free Shipping & Returns
$206.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Housing Finish Brushed Steel
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 2200 Lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20821LEDD-BS/ACR
- Zoro # G807665324
- UPC # 641594223934
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 18 Inch |
Details
Mounting | Ceiling |
Housing Finish | Brushed Steel |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 2200 Lm |
Dimmable | Yes |
Item | Flush Mount |
Housing Material | Metal |
Lamp Included | Yes |
Fixture Wattage | 28 W |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Fixture Lens Material | Fabric |
Color Temperature | 3000K |
Color Rendering Index | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE Magnetic Compact Fluorescent Ballast, CC579TP (CC579TP)
- PRESCOLITE LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W (NW-V-2-WH)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 48 (CSVT L48 6000LM MVOLT 40K 80CRI)
- MAKITA 18V Cordless LED FlashlightSpotlight (MAKDML812)
- ACCESS LIGHTING Roma, LED Flush Mount, Antique Brushed Brass Finish, Opal Glass (20825LEDD-ABB/OPL)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20830LEDD-WH/ACR)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20830LEDD-CH/ACR)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50160-WH/OPL)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20837LEDD-BS/ACR)
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, Black Finish, Acrylic Lens Acrylic (20832LEDDCS-BL/ACR)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 35K MVOLT OP BRZ)
- Access Lighting Flushmount Lights