Shop All LED Outdoor Lighting
Access Lighting
Metropolis, Outdoor LED Wall Mount, Bronze Finish, Ribbed Frosted Glass
Mfr # 20038LEDDMG-BRZ/RFR
Zoro # G207351629
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 1100 Lm
- Hosuing Material Metal
- Housing Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20038LEDDMG-BRZ/RFR
- Zoro # G207351629
- UPC # 641594223613
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 6 Inch |
Width | 12 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 1100 Lm |
Hosuing Material | Metal |
Housing Color | Bronze |
Max. Fixture Wattage | 15 W |
Item | Wall Mount |
Lamp Type | LED SSL (DLED) |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Marine Grade |
Lens Material | Glass |
Lamp Included / Lamp Not Included | Lamp Included |
Color Temperature | 3000K |
Dimmable | Yes |
Color Rendering Index | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Temporary Job Site Light, 15000 lm, Bk/Yl (111509)
- MAJESTIC PET Majestic IFT-WFM IntelliFire Wi-Fi Module with iOS & Android App (IFT-WFM)
- ILC Replacement for Spectronics Ble-1t158 replacement light bulb lamp (BLE-1T158 SPECTRONICS)
- GLOBAL INDUSTRIAL LED Magnifying Lamp, 3 Diopter, White (695232)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Satin Finish, Frosted Glass (20296-SAT/FST)
- ACCESS LIGHTING Tyro, Outdoor LED Wall Mount, Bronze Finish, Opal Glass (20373LEDDLP-BRZ/OPL)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- ACCESS LIGHTING Sandpiper, Dual Voltage BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass (20036LEDMG-SAT/FST)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, Black Finish, Opal Glass (20270LEDDMG-BL/OPL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- FEIT ELECTRIC LED AREA LIGHT 13 IN STEEL (73709)
- Access Lighting LED Outdoor Lighting