Shop All Sconces
Access Lighting
Metro, LED Wall Sconce, Brushed Steel Finish, Opal Glass
Mfr # 62218LEDD-BS/OPL
Zoro # G307664339
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 14 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Brushed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62218LEDD-BS/OPL
- Zoro # G307664339
- UPC # 641594185546
- Country of Origin China
- Category Sconces
Dimensions
Width | 14 Inch |
Length | 8.25 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Brushed Steel |
Item | Wall Sconce |
Lamp Included | Yes |
Lamp Type | LED SSL (DLED) |
Housing Material | Metal |
Lighting Certification | ADA, Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed |
Fixture Wattage | 14 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE BALLAST FLURCNT 40W 2LGT (RELB2S40N35I)
- SYLVANIA Linear Fluorescent Bulb, 40W, 4100K (FT40DL/841/RS/ECO)
- COOPER LIGHTING 8' 8000L Strip Light (8SL8040)
- LEVITON LAMP SOCKETS MINI BI PIN BASE LMPHLDR (80054)
- ACCESS LIGHTING Aqueous, 2 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20442-BS/OPL)
- ACCESS LIGHTING Iron, LED Wall Sconce, Brushed Steel Finish, Opal Glass (20739LEDDLP-BS/OPL)
- ACCESS LIGHTING West End, LED Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62487LEDD-BS/OPL)
- ACCESS LIGHTING Cassi, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20416LEDDLP-BS/OPL)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Bronze Finish, Opal Glass (20440-BRZ/OPL)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64061LEDDLP-ABB/WH)
- ACCESS LIGHTING Iron, Wall Sconce, Brushed Steel Finish, Opal Glass (20739-BS/OPL)
- Access Lighting Sconces