Shop All Pendants
Access Lighting
Meteor, LED Pendant, Brushed Silver Finish, Acrylic Lens Acrylic
Mfr # 70083LEDD-BSL/ACR
Zoro # G807664266
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Silver
- Lamp Type LED SSL (DLED)
- Mounting Ceiling
- Voltage 120v
- Fixture Wattage 36 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 70083LEDD-BSL/ACR
- Zoro # G807664266
- UPC # 641594204018
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 18 Inch |
Details
Housing Finish | Brushed Silver |
Lamp Type | LED SSL (DLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Fixture Wattage | 36 W |
Color Temperature | 3000K |
CRI | 85 |
Standards | ETL (US/Canada) Listed, Energy Efficient |
Dimmable | Yes |
Includes | 10 feet of aircraft cable and cord included |
Lamp Included | Yes |
Material | Aluminum |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumapro 4rzu6 replacement light bulb lamp, 10PK (4RZU6 LUMAPRO)
- GE LAMPS 18 W, Compact LED Bulb, White, PAR38, 2700K Temp. Clear Finish, Dimmable (LED18D38OW382725)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-4 Pin Base, Replacement For Philips, Pl-C 18W/840/4P (PL-C 18W/840/4P)
- LITHONIA LIGHTING LED Strip Light, 8 ft L, Flat Lens, 88 W (CSS L96 ALO4 MVOLT SWW3 80CRI)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29001LEDDLP-MBL)
- ACCESS LIGHTING Delta, Line Voltage Pendant Without Glass, Bronze Finish, Glass (9032LV-BRZ)
- ACCESS LIGHTING Tomahawk, Pendant, Brushed Steel Finish (52070-BS)
- ACCESS LIGHTING Pilson, LED Pendant, Matte White Finish, Steel (29001LEDDLP-MWH-C)
- ACCESS LIGHTING Omega, 12v Pendant 12v Pendant Without Canopy, Bronze Finish, Glass (908UJ-BRZ)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29000LEDDLP-MBL-C)
- QUOIZEL Sparrow Mini Pendant (SPW1512AN)
- Access Lighting Pendants