Shop All LED Outdoor Lighting
Access Lighting
Matira, BiDirectional Outdoor LED Wall Mount, Black Finish, Frosted
Mfr # 20149LEDDMGLP-BL
Zoro # G407351672
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 1600 Lm
- Hosuing Material Steel
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20149LEDDMGLP-BL
- Zoro # G407351672
- UPC # 641594241211
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 4.75 Inch |
Width | 12.25 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 1600 Lm |
Hosuing Material | Steel |
Housing Color | Black |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Marine Grade, Title 20 |
Lamp Included / Lamp Not Included | Lamp Included |
Color Temperature | 3000K |
Dimmable | Yes |
Color Rendering Index | 90 |
Lamp Type | A-19 (RLED) |
Max. Fixture Wattage | 20 W |
Item | Wall Mount, Wall Washer |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Keyless Candelabra Base Black Lamp Socket (041-10025)
- SHAT-R-SHIELD 40 W, A15, Medium Screw (E26), PK2 (01132NM)
- SHAWSHANK LEDZ Blazing LEDz 240 lm Assorted LED COB Trouble Light (702465)
- SIMPSON STRONG-TIE 6X6 Zmax Blk Post Base (APB66)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, White Finish, Opal Glass (20260LEDDMG-WH/OPL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20294-BL/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- ACCESS LIGHTING Tyro, Outdoor LED Wall Mount, Bronze Finish, Opal Glass (20373LEDDLP-BRZ/OPL)
- ACCESS LIGHTING Adapt, Outdoor Adjustable LED Wall Mount, Bronze Finish, Clear Glass (20789LED-BRZ)
- LITHONIA LIGHTING LED Wall Light, 947 lm, 14W, OLLWU Series (OLLWU LED P1 40K MVOLT DDB M6)
- Access Lighting LED Outdoor Lighting