Shop All LED Outdoor Lighting
Access Lighting
Matira, 1 Light Outdoor LED Wall Mount, Satin Finish
Mfr # 20148LEDDMGLP-SAT
Zoro # G607351649
product price: $88.00
/ea
Free Shipping & Returns
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Housing Finish Satin
- Mounting Wall
- Lumens 800 Lm
- Hosuing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20148LEDDMGLP-SAT
- Zoro # G607351649
- UPC # 641594241242
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 4.75 Inch |
Width | 11.5 Inch |
Details
Fixture Voltage | 120v |
Housing Finish | Satin |
Mounting | Wall |
Lumens | 800 Lm |
Hosuing Material | Steel |
Color Rendering Index | 90 |
Lighting Certification | Dark Sky, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Marine Grade, Title 20 |
Lamp Included / Lamp Not Included | Lamp Included |
Item | Wall Mount, Wall Washer |
Max. Fixture Wattage | 10 W |
Color Temperature | 3000K |
Dimmable | Yes |
Lamp Type | A-19 (RLED) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE Compact Fluorescent (CFL) Ballast, KTEB-126-1-TP (KTEB-126-1-TP)
- LEDLENSER Ledlenser H15R Core, 2500 Lumens (880502)
- ILC Replacement for Feit Electric Bppll18/65 replacement light bulb lamp (BPPLL18/65 FEIT ELECTRIC)
- JESCO 22W LED Line Voltage Track Head Fixture 4000K HType 90 CRI White (H2L562M-4090-38D-WH)
- ACCESS LIGHTING KO, Outdoor Adjustable LED Spotlight, Satin Finish, Clear Glass (20351LEDDMGLP-SAT/CLR)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20294-WH/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20291-WH/FST)
- NEWHOUSE LIGHTING Outdoor 48ft. LED String Lights with 2W S14 LED Filament Light Bulbs (CSTRINGLED18)
- Access Lighting LED Outdoor Lighting