Shop All LED Outdoor Lighting
Access Lighting
Matira, 1 Light Outdoor LED Wall Mount, Black Finish
Mfr # 20148LEDDMGLP-BL
Zoro # G907351745
product price: $88.00
/ea
Free Shipping & Returns
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 800 Lm
- Hosuing Material Steel
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20148LEDDMGLP-BL
- Zoro # G907351745
- UPC # 641594241228
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 11.5 Inch |
Length | 4.75 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 800 Lm |
Hosuing Material | Steel |
Housing Color | Black |
Item | Wall Mount, Wall Washer |
Lighting Certification | Dark Sky, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Marine Grade, Title 20 |
Lamp Type | A-19 (RLED) |
Color Temperature | 3000K |
Dimmable | Yes |
Max. Fixture Wattage | 10 W |
Color Rendering Index | 90 |
Lamp Included / Lamp Not Included | Lamp Included |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Halogen Quartz Tungsten Par Br Par20, Replacement For Norman Lamps 39Par20/H/Fl-130V, 2PK (39PAR20/H/FL-130V)
- SIGNIFY LED, 60 W, BA11, Medium Screw (E26) (5B11/PER/CRI95WG/FR/G/E26/WGD 1CT T20)
- SIGNIFY Hue Matte Low Voltage 8 W LED Spotlight (1741730V7)
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 28A/HR. (ELB 1228)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- ACCESS LIGHTING Reveal, Outdoor LED Wall Mount, Satin Gray Finish, Seeded Glass (20080LED-SG/SDG)
- ACCESS LIGHTING Matira, BiDirectional Outdoor LED Wall Mount, Black Finish, Frosted (20149LEDDMGLP-BL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- ACCESS LIGHTING Laguna, Outdoor LED Wall Mount, Satin Finish, Acrylic Lens (20021LEDDMG-SAT/ACR)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- WESTGATE LRS-G-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE (LRS-G-MCT-C90-MGBR)
- Access Lighting LED Outdoor Lighting