Shop All LED Strip Lights
Access Lighting
Matira, 1 Light LED Turtle Friendly Wall Mount, Satin Finish
Mfr # TL-20147LEDDMGLP-SAT
Zoro # G207352039
Free Shipping & Returns
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type A-19 (INC)
- Housing Finish Satin
- Housing Material Steel
- Dimmable No
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # TL-20147LEDDMGLP-SAT
- Zoro # G207352039
- UPC # 641594242607
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 7.75 Inch |
Length | 4.75 Inch |
Details
Lamp Type | A-19 (INC) |
Housing Finish | Satin |
Housing Material | Steel |
Dimmable | No |
Voltage | 120v |
Lighting Certification | Dark Sky, Marine Grade, Turtle Friendly, UL (US/Canada) Listed |
Color Temperature | Amber598nm |
Lamp Included | Yes |
Fixture Wattage | 3 W |
Lumens | 70 Lm |
Fixture Item | Turtle Lighting, Wall Mount |
Mounting | Wall |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Chip 1-Light 5.25" Wide Satin Nickel Flush Mount Light (57690WTSN)
- SIGNIFY LED U-Tube, 2100 lm, 4000K Color Temp. (15.5T8-6U/COR/24-840/MF21/G 10/1)
- HUBBELL LIGHTING Compass Lighting CU2B LED Black Emergency Unit w/ Adjustable Heads (CU2B)
- ILC Replacement For LIGHT BULB LAMP, F36T12CWHOSH (F36T12/CW/HO/SH)
- ACCESS LIGHTING Poseidon, 1 Light LED Turtle Friendly Wall Mount, Bronze Finish (TL-20363LEDDLP-BRZ)
- LITHONIA LIGHTING LED Striplight, 22W, 2887 lm, 2-15/64" W (ZL1D L24 2500LM FST MVOLT 50K 80CRI WH)
- DIODE LED 100 LED Tape Light, 24V, 3500K, 400 ft. Spool (DI-24V-BLBSC1-35-400)
- ETI Strip Light, LED, Multi-Volt, 4 ft. (54283144)
- DIODE LED 200 LED Tape Light 12V 5000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC2PG60-5000)
- METALUX Strip Light T8 2Light 4Ft (SSF232R)
- DABMAR LIGHTING Dabmar Lighting P-LED5-T-CON Inline Splice T-Connector for LV-LED5 Rope Light (P-LED5/T-CON)
- Access Lighting LED Strip Lights