Shop All LED Strip Lights
Access Lighting
Matira, 1 Light LED Turtle Friendly Wall Mount, Black Finish
Mfr # TL-20147LEDDMGLP-BL
Zoro # G007352048
product price: $96.00
/ea
Free Shipping & Returns
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature Amber598nm
- Fixture Wattage 3 W
- Mounting Wall
- Lighting Certification Dark Sky, Marine Grade, Turtle Friendly, UL (US/Canada) Listed
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # TL-20147LEDDMGLP-BL
- Zoro # G007352048
- UPC # 641594242614
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 7.75 Inch |
Length | 4.75 Inch |
Details
Color Temperature | Amber598nm |
Fixture Wattage | 3 W |
Mounting | Wall |
Lighting Certification | Dark Sky, Marine Grade, Turtle Friendly, UL (US/Canada) Listed |
Voltage | 120v |
Dimmable | No |
Housing Material | Steel |
Lumens | 70 Lm |
Lamp Type | A-19 (INC) |
Lamp Included | Yes |
Fixture Item | Turtle Lighting, Wall Mount |
Housing Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Mounting Accessory, Pole Bracket (4041)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 40K (S29842)
- O.C. WHITE CO Machine Light, LED, 100 to 240VAC, Dimming (LED-1936-UTL)
- TCP LED, 12W, DIM, 41KFL, PAR30, SN Flood (LED12P30SD41KFL)
- ACCESS LIGHTING Poseidon, 1 Light LED Turtle Friendly Wall Mount, Bronze Finish (TL-20363LEDDLP-BRZ)
- DIODE LED 200 LED Tape Light, 24V, 5000K, 16.4 ft. Spool (DI-24V-BLBSC2-50-016)
- ELCO LIGHTING Aluminum Channel Lens (EUDL33C)
- COOPER LIGHTING 2' Fluo Strip Light (SNF117RB)
- LITHONIA LIGHTING LED Striplight, Round Lens, 18000 lm (CLXL9618000LMSEFRDLMVOLTGZ1040K80CRIWH)
- LIFX STRIP LIGHT LED 40in. CLR (LZ1RGBWUS)
- RADIONIC HI-TECH LED Strip Light, 564 lm, 4500K (ZX515-HL-CW-9)
- Access Lighting LED Strip Lights