Shop All Pendants
Access Lighting
Martini, LED Pendant, Brushed Steel Finish, White Glass
Mfr # 28004-3C-BS/WHT
Zoro # G807665317
product price: $108.00
/ea
Free Shipping & Returns
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 Inch
- Housing Finish Brushed Steel
- Lamp Type A-19 (RLED)
- Mounting Ceiling
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 28004-3C-BS/WHT
- Zoro # G807665317
- UPC # 641594208931
- Country of Origin China
- Category Pendants
Dimensions
Width | 6 Inch |
Details
Housing Finish | Brushed Steel |
Lamp Type | A-19 (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Mini Pendant |
Standards | Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Color Temperature | 3000K |
Material | Metal |
Fixture Wattage | 10 W |
CRI | 90 |
Dimmable | Yes |
Lamp Included | Yes |
Includes | Brushed steel finish paired with 12 feet of clear cord |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Replacement Glass Globe, 5" L x 5" W x8"H (VGL-YW)
- ILC Replacement for Iota I-42-em-a/b (I-42-EM-A/B IOTA)
- ECM INDUSTRIES Nick Pull Chain Switch (GSW-35)
- MIDWEST FASTENER Brass Ball Chain Bell Ends 30PK (64631)
- ACCESS LIGHTING Simplicite, Pendant, Black Finish, Clear Glass (50937-BL/CLR)
- ACCESS LIGHTING Form, Dual Voltage LED Linear Pendant, Gray Finish, Acrylic Lens Acrylic (24900LEDD-GRY/ACR)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29000LEDDLP-MBL-C)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007LEDDLP-MBL-C)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens (52068LEDD-GRY/ACR)
- ACCESS LIGHTING Merlot, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass (28011-3R-ORB/RUSKY)
- WESTINGHOUSE Pendant Single Lgt Wht (70286)
- Access Lighting Pendants