Shop All LED Outdoor Lighting
Access Lighting
Marino, BiDirectional Outdoor LED Wall Mount, Black Finish
Mfr # 20121LEDDMG-BL
Zoro # G807351784
Free Shipping & Returns
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 1200 Lm
- Hosuing Material Steel
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20121LEDDMG-BL
- Zoro # G807351784
- UPC # 641594241044
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 4.75 Inch |
Width | 14 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 1200 Lm |
Hosuing Material | Steel |
Housing Color | Black |
Item | Wall Mount, Wall Washer |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Lamp Included / Lamp Not Included | Lamp Included |
Dimmable | Yes |
Color Rendering Index | 90 |
Color Temperature | 3000K |
Lamp Type | LED SSL (DLED) |
Max. Fixture Wattage | 12 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F13dbx/spx27/4p replacement light bulb lamp (F13DBX/SPX27/4P GE GENERAL ELECTRIC G.E)
- ILC Replacement for SYLVANIA 20591 (20591 SYLVANIA)
- SATCO 150 W R30 Incandescent - Grow - 2000 Hours - Medium Base - 120V (S2852)
- ILC Replacement for Toshiba JHC 235v 1000w 272 Bfu1 replacement light bulb lamp (JHC 235V 1000W 272 BFU1 TOSHIBA)
- ACCESS LIGHTING Bermuda 1 Light Outdoor LED Wall Mount, Black Finish, Ribbed Frosted Glass (20010LEDDMGLP-BL/RFR)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20294-WH/FST)
- ACCESS LIGHTING Laguna, Outdoor LED Wall Mount, Satin Finish, Acrylic Lens (20021LEDDMG-SAT/ACR)
- ACCESS LIGHTING KO, Outdoor Adjustable LED Spotlight, Satin Finish, Clear Glass (20351LEDDMGLP-SAT/CLR)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, White Finish, Opal Glass (20260LEDDMG-WH/OPL)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- Access Lighting LED Outdoor Lighting