Shop All LED Outdoor Lighting
Access Lighting
Margate, Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic
Mfr # 20110LEDDMG-SAT/ACR
Zoro # G207351742
product price: $119.00
/ea
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Housing Finish Satin
- Mounting Wall
- Lumens 1200 Lm
- Hosuing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20110LEDDMG-SAT/ACR
- Zoro # G207351742
- UPC # 641594236620
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 10.25 Inch |
Length | 5 Inch |
Details
Fixture Voltage | 120v |
Housing Finish | Satin |
Mounting | Wall |
Lumens | 1200 Lm |
Hosuing Material | Steel |
Dimmable | Yes |
Max. Fixture Wattage | 12 W |
Lighting Certification | Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed |
Lens Material | Acrylic |
Color Rendering Index | 90 |
Lamp Type | LED SSL (DLED) |
Lamp Included / Lamp Not Included | Lamp Included |
Color Temperature | 3000K |
Item | Wall Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PEC JC 50W 12V Gy6.35 replacement light bulb lamp (JC 50W 12V GY6.35 PEC)
- ILC Replacement for Osram Sylvania M4-rn-t8-1ll-a-277 (M4-RN-T8-1LL-A-277 OSRAM SYLVANIA)
- SATCO 60 W C15 Incandescent - Clear - 8000 Hours - Medium Base - 240V - Shatter Proof (S4536)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26 (S9165)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20294-BL/FST)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20132LEDDMG-BL)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- LITHONIA LIGHTING LED Wall Light, 947 lm, 14W, OLLWU Series (OLLWU LED P1 40K MVOLT DDB M6)
- Access Lighting LED Outdoor Lighting