Shop All LED Outdoor Lighting
Access Lighting
Malibu, Outdoor LED Wall Mount, White Finish, Acrylic Lens
Mfr # 20023LEDDMG-WH/ACR
Zoro # G607351601
product price: $128.00
/ea
Free Shipping & Returns
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 800 Lm
- Housing Color White
- Lamp Type LED SSL (DLED)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20023LEDDMG-WH/ACR
- Zoro # G607351601
- UPC # 641594247848
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 5 Inch |
Length | 9 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 800 Lm |
Housing Color | White |
Lamp Type | LED SSL (DLED) |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Item | Wall Mount |
Color Rendering Index | 90 |
Lamp Included / Lamp Not Included | Lamp Included |
Dimmable | Yes |
Max. Fixture Wattage | 8 W |
Color Temperature | 3000K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger LED Hl - Light Only - Blue (75477)
- SATCO 40 W G40 Incandescent - Gloss White - 4000 Hours - 280L - Medium Base - 120V (S3001)
- NUVO LED Flood Light, 150 Watt, 5000K, Bronze Finish (65/620R1)
- ALEDDRA G4 Emergency LED T8, Automatic Self-testing, 15W, 5000K, 4ft, 25PK (LLT-4-EM-T8-G4-15W-50K)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, Black Finish, Opal Glass (20270LEDDMG-BL/OPL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ACCESS LIGHTING Matira, BiDirectional Outdoor LED Wall Mount, Black Finish, Frosted (20149LEDDMGLP-BL)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- CAMCO PARTY LIGHTS - STARS (42656)
- Access Lighting LED Outdoor Lighting