Shop All Flushmount Lights
Access Lighting
Maestro, LED Flush Mount, Black Finish, Acrylic Lens Acrylic
Mfr # 49952LEDD-BL/ACR
Zoro # G607666224
product price: $282.00
/ea
Free Shipping & Returns
$282.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 4000 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 49952LEDD-BL/ACR
- Zoro # G607666224
- UPC # 641594239133
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 21.75 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 4000 Lm |
Dimmable | Yes |
Item | Flush Mount |
Color | Black |
Fixture Wattage | 40 W |
Housing Material | Steel |
Fixture Lens Material | Acrylic |
Color Rendering Index | 90 |
Lamp Included | Yes |
Lighting Certification | Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed |
Color Temperature | 3000K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI LED Flush Mount Light, 22W, 4000K, 1600 lm (54652141)
- LITHONIA LIGHTING Battery, Lead Acid, 6V, 10A/HR. (ELB 0610)
- LUMAPRO Dock Light, Quartz Halogen, 500W, 40 In Arm (5AY53)
- ILC Replacement for GE General Electric G.E Tel/12psb White LED Replacement replacement light bulb lamp (TEL/12PSB WHITE LED REPLACEMENT GE GENERAL ELEC)
- ACCESS LIGHTING Solero, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDD-BS/ACR)
- ACCESS LIGHTING Tara, Flush Mount, Brushed Steel Finish, Opal Glass (50120-BS/OPL)
- ACCESS LIGHTING Granada, LED Flush Mount, White Finish, Acrylic Lens Acrylic (49981LEDD-WH/ACR)
- ACCESS LIGHTING Harmony, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (49945LEDD-BS/ACR)
- ACCESS LIGHTING Burst, LED Flush Mount, Chrome Finish, Clear Glass (63120LEDDLP-CH/CLR)
- ACCESS LIGHTING Meteor, LED Flushmount, Brushed Silver Finish, Acrylic Lens Acrylic (70081LEDD-BSL/ACR)
- ACCESS LIGHTING ModPLUS, Motion Sensor LED Flush Mount, White Finish, Acrylic Lens Acrylic (20851LEDMS-WH/ACR)
- Access Lighting Flushmount Lights