Shop All Flushmount Lights
Access Lighting
Maestro, LED Flush Mount, Black Finish, Acrylic Lens Acrylic
Mfr # 49950LEDD-BL/ACR
Zoro # G707666223
product price: $162.00
/ea
Free Shipping & Returns
$162.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 1600 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 49950LEDD-BL/ACR
- Zoro # G707666223
- UPC # 641594239140
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 13.75 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 1600 Lm |
Dimmable | Yes |
Item | Flush Mount |
Color Rendering Index | 90 |
Housing Material | Steel |
Lamp Included | Yes |
Fixture Wattage | 16 W |
Color | Black |
Color Temperature | 3000K |
Fixture Lens Material | Acrylic |
Lighting Certification | Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for DAMAR 28109A (28109A DAMAR)
- ADVANCE PHILIPS ADVANCE 59 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2P32-N)
- LUMINATION LED Recessed Troffer, 56W, 6000 lm (LVT24B060MM840VQLTWHTE)
- ILC Replacement for Light Bulb / Lamp PL 120v 13W 6400k replacement light bulb lamp (PL 120V 13W 6400K LIGHT BULB / LAMP)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20880LEDD-WH/ACR)
- ACCESS LIGHTING Altum, LED Flush Mount, White Finish, Opal Glass (50186LEDDLP-WH/OPL)
- ACCESS LIGHTING Solero, Dual Voltage Emergency Backup LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDEM-BS/ACR)
- ACCESS LIGHTING Roma, LED Flush Mount, Brushed Steel Finish, Opal Glass (20825LEDD-BS/OPL)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20837LEDD-BS/ACR)
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, Black Finish, Acrylic Lens Acrylic (20832LEDDCS-BL/ACR)
- DESIGNERS FOUNTAIN 16 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1416C3C-35)
- Access Lighting Flushmount Lights