Shop All Sconces
Access Lighting
Lux, Dual VoltageLED Wall Sconce, Black Finish
Mfr # 20409LEDD-BL
Zoro # G707666384
product price: $190.00
/ea
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 12 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Glass Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20409LEDD-BL
- Zoro # G707666384
- UPC # 641594229059
- Country of Origin China
- Category Sconces
Dimensions
Width | 12 Inch |
Length | 6.25 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Item | Wall Sconce, Wall Washer |
Glass Color | Black |
Lighting Certification | ADA, Energy Efficient, UL (US/Canada) Listed |
Fixture Wattage | 12 W |
Lamp Type | LED SSL (DLED) |
Lamp Included | Yes |
Housing Material | Aluminum |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE 9800 Lumen USB-C Rechargeable Flashlight (TM9K-TAC)
- ELCO LIGHTING 3 Low Voltage Airtight Remodel Housing" (EL2699REA)
- SATCO Bulb, Incandescent, 11W, S14, Medium Ba, Package Quantity 1 (S3965)
- ILC Replacement for Honeywell Uc36w1006/u replacement light bulb lamp (UC36W1006/U HONEYWELL)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20440-BS/OPL)
- ACCESS LIGHTING Crest, 2 Light LED Wall Sconce, Satin Finish, Alabaster Glass (20635LEDDLP-SAT/ALB)
- ACCESS LIGHTING Breez, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20445LEDDLP-BS/OPL)
- ACCESS LIGHTING Aqueous, Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20441-BS/OPL)
- ACCESS LIGHTING Haus, LED Wall Sconce, Matte Black Finish, Acrylic Lens Acrylic (62160LEDD-MBL/ACR)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Satin Finish, Alabaster Glass (20635-SAT/ALB)
- VAXCEL Monrovia 10in Sconce Bronze (WS35461RBZ/B)
- Access Lighting Sconces