Shop All Sconces
Access Lighting
Lux, Dual Voltage LED Wall Sconce, Satin Finish
Mfr # 20409LEDD-SAT
Zoro # G307666364
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 12 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20409LEDD-SAT
- Zoro # G307666364
- UPC # 641594229363
- Country of Origin China
- Category Sconces
Dimensions
Width | 12 Inch |
Length | 6.25 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Satin |
Item | Wall Sconce, Wall Washer |
Fixture Wattage | 12 W |
Housing Material | Aluminum |
Lamp Type | LED SSL (DLED) |
Lamp Included | Yes |
Lighting Certification | ADA, Energy Efficient, UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21440-6PK)
- PHILLIPS Centium Box Of 6 347-480V-Ac Ballast (HCN4S5490C2LSG)
- BOSTITCH Dual Swing Arm Desk Lamp, Black (VLED1509)
- DEWALT Cordless Flashlight, LED (DCL040/DCB203)
- ACCESS LIGHTING Breez, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20445LEDDLP-BS/OPL)
- ACCESS LIGHTING Aqueous, 2 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20442-BS/OPL)
- ACCESS LIGHTING Sienna, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62621-BS/OPL)
- ACCESS LIGHTING Haus, LED Wall Sconce, Matte Black Finish, Acrylic Lens Acrylic (62160LEDD-MBL/ACR)
- ACCESS LIGHTING Archi, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (50175-BS/OPL)
- ACCESS LIGHTING Prong, 2 Light Wall Sconce, Brushed Steel Finish, White Glass (20447-BS/WHT)
- LIVEX LIGHTING Swing Arm Wall Lamps 1 Light Antique Brass Swing Arm Wall Lamp (40036-01)
- Access Lighting Sconces