Shop All Sconces
Access Lighting
Lux, Dual Voltage LED Wall Sconce, Black Finish
Mfr # 20408LEDD-BL
Zoro # G407666332
product price: $170.00
/ea
Free Shipping & Returns
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 8 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Glass Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20408LEDD-BL
- Zoro # G407666332
- UPC # 641594229189
- Country of Origin China
- Category Sconces
Dimensions
Width | 8 Inch |
Length | 6.25 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Item | Wall Sconce, Wall Washer |
Glass Color | Black |
Fixture Wattage | 12 W |
Lamp Type | LED SSL (DLED) |
Lighting Certification | ADA, Energy Efficient, UL (US/Canada) Listed |
Housing Material | Aluminum |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Victory Lighting Zw6s15w-z212 replacement light bulb lamp (ZW6S15W-Z212 VICTORY LIGHTING)
- ILC Replacement for Athalon Ful40t8bl replacement light bulb lamp (FUL40T8BL ATHALON)
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, Dim, 120V, 4000K, Wet/Enclosed Rated (RA19L1600C40-1B)
- ILC Replacement for Schott A20500 replacement light bulb lamp (A20500 SCHOTT)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Bronze Finish, Opal Glass (20440-BRZ/OPL)
- ACCESS LIGHTING Lux, Dual Voltage LED Wall Sconce, Satin Finish (20409LEDD-SAT)
- ACCESS LIGHTING West End, LED Wall Sconce, Bronze Finish, Opal Glass (62485LEDD-BRZ/OPL)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Satin Finish, Alabaster Glass (20635-SAT/ALB)
- ACCESS LIGHTING Breez, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20445LEDDLP-BS/OPL)
- ACCESS LIGHTING Sienna, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62621-BS/OPL)
- AFX William 11" Wall Sconce - Black (WMMS0611MBBK)
- Access Lighting Sconces