Shop All Sconces
Access Lighting
Lola, LED Wall Sconce, Brushed Steel Finish, Frosted Glass
Mfr # 62165LEDDLP-BS/FST
Zoro # G807664976
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 10 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Brushed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62165LEDDLP-BS/FST
- Zoro # G807664976
- UPC # 641594235241
- Country of Origin China
- Category Sconces
Dimensions
Width | 10 Inch |
Length | 7.25 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Brushed Steel |
Item | Wall Sconce |
Housing Material | Metal |
Fixture Wattage | 10 W |
Lamp Type | A-19 (RLED) |
Lamp Included | Yes |
Lighting Certification | Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANCE Rollup Shade Wht 96X72" (3321086)
- MR BEAMS MotionSensing Battery Powered LED Black Security Light (MB3200-BLK)
- COOPER LIGHTING Cooper Lighting HBL454T5HORT1 4 ft. 4 Lamp T5 Commercial High Bay Fluorescent Fixture (176912)
- HALO Rl56 Series (RL56TRMTBZB)
- ACCESS LIGHTING Aqueous, Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20441-BS/OPL)
- ACCESS LIGHTING Grand, 1 Light LED Wall Sconce, Brushed Brass Finish, Clear Glass (52091LEDDLP-BB/CLR)
- ACCESS LIGHTING Breez, 2 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20445-BS/OPL)
- ACCESS LIGHTING Mona, 1 Light LED Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20417LEDDLP-ORB/ALB)
- ACCESS LIGHTING Archi, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (50175-BS/OPL)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Satin Finish, Alabaster Glass (20635-SAT/ALB)
- Z-LITE Willow 1 Light Wall Sconce, Olde Bronze & Clear Outside with Matte Opal Inside (426-1S-OB)
- Access Lighting Sconces