Shop All Vanity Lights
Access Lighting
Linear, LED Vanity, Chrome Finish, Acrylic Lens Acrylic
Mfr # 62245LEDD-CH/ACR
Zoro # G107665123
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Length 30 Inch
- Width 5 Inch
- Lamp Type LED SSL (DLED)
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62245LEDD-CH/ACR
- Zoro # G107665123
- UPC # 641594197778
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 30 Inch |
Width | 5 Inch |
Details
Color | Chrome |
Item | Vanity |
Lamp Type | LED SSL (DLED) |
Mounting | Wall |
Voltage | 120v |
Color Temp. | 3000K |
Lighting Certification | Energy Efficient, UL (US/Canada) Listed |
Lamp Included | Yes |
Fixture Wattage | 30 W |
Dimmable | Yes |
Housing Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4.5W LED MR16 LED 3000K 40' beam GU10 120V (S9380)
- ILC Replacement For BATTERIES AND LIGHT BULBS 4636 (WW-LAX3-7)
- ILC Replacement for R-can Sterilight S200rl-ho replacement light bulb lamp (S200RL-HO R-CAN STERILIGHT)
- ILC Replacement for Sylvania Dulux L 24w/840 replacement light bulb lamp (DULUX L 24W/840 SYLVANIA)
- ACCESS LIGHTING Arc, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62517LEDD-BS/ACR)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62535LEDDCS-MBL/ACR)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62592LEDD-MBL/ACR)
- ACCESS LIGHTING Retreat, LED Vanity, Antique Brushed Brass Finish, Acrylic Lens Acrylic (62535LEDDCS-ABB/ACR)
- ACCESS LIGHTING Citi, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62572LEDD-BS/ACR)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62501LEDD-CH/ACR)
- PROGRESS LIGHTING Evoke Five-Light Chandelier, Bronze (P400025-020)
- Access Lighting Vanity Lights