Shop All Track Lighting Fixtures
Access Lighting
Lincoln, 4 Light Adjustable LED Track, Brushed Steel Finish
Mfr # 63074LEDDLP-BS
Zoro # G507351688
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000K
- Material Metal
- Lamp Type GU-10 (RLED)
- Standards Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
- Color Rendering Index 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 63074LEDDLP-BS
- Zoro # G507351688
- UPC # 641594238396
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Length | 35 Inch |
Width | 6.5 Inch |
Details
Color Temperature | 3000K |
Material | Metal |
Lamp Type | GU-10 (RLED) |
Item | Track |
Standards | Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed |
Color Rendering Index | 90 |
Lumens | 2000 Lm |
Mounting | Ceiling |
Voltage | 120v |
Finish | Brushed Steel |
Fixture Wattage | 22 W |
Dimmable | Yes |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 12W, DIM, 41KFL, PAR30, SN Flood (LED12P30SD41KFL)
- STREAMLIGHT Streamlight STL-73302 Pocket Mate with USB Cord; Blue (STL-73302)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 11S14 (11S14)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T3M MVOLT DDBXD)
- ACCESS LIGHTING Lincoln, 5 Light Adjustable LED Track, Matte Black Finish (63075LEDDLP-MBL)
- ACCESS LIGHTING Viper, 5 Light Adjustable Track, Brushed Steel Finish (52042-BS)
- ACCESS LIGHTING Cobra, 4 Light Adjustable Track, Brushed Steel Finish (52204-BS)
- ACCESS LIGHTING Viper, 5 Light Adjustable LED Track, Black Finish (52042LEDDLP-BL)
- ACCESS LIGHTING Lincoln, 4 Light Adjustable LED Track, Matte Black Finish (63074LEDDLP-MBL)
- ELCO LIGHTING 120V Line Voltage Mini Universal Track Fixture (ET647BZ)
- ELCO LIGHTING Electronic Low Voltage Studio Track Fixture (ET558W)
- Access Lighting Track Lighting Fixtures