Shop All Flushmount Lights
Access Lighting
Lincoln, 1 Light Adjustable LED Flush Mount, Brushed Steel Finish
Mfr # 63071LEDDLP-BS
Zoro # G907665385
product price: $74.00
/ea
$74.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Housing Finish Brushed Steel
- Lamp Type GU-10 (RLED)
- Voltage 120v
- Lumens 500 Lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 63071LEDDLP-BS
- Zoro # G907665385
- UPC # 641594238389
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 6 Inch |
Details
Mounting | Ceiling |
Housing Finish | Brushed Steel |
Lamp Type | GU-10 (RLED) |
Voltage | 120v |
Lumens | 500 Lm |
Dimmable | Yes |
Item | Flush Mount |
Color Temperature | 3000K |
Fixture Wattage | 6 W |
Lamp Included | Yes |
Lighting Certification | Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed |
Color Rendering Index | 90 |
Housing Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO VTS8PS100850UD (VTS8/PS100/850/UD)
- ILC Replacement for Light Bulb / Lamp Pl26/35k/dtt/4p/elume replacement light bulb lamp (PL26/35K/DTT/4P/ELUME LIGHT BULB / LAMP)
- HADCO Shroud Light, Long with Flat Clear Lens (1HLO)
- ELCO LIGHTING 1 Square Recessed Oak™ Pull Down" (E1L22F40W)
- ACCESS LIGHTING Harmony, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (49945LEDD-BS/ACR)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50161-WH/OPL)
- ACCESS LIGHTING Cobra, 3 Light Adjustable LED Flush Mount, Black Finish (52103LEDDLP-BL)
- ACCESS LIGHTING Boxer, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20813LEDD-WH/ACR)
- ACCESS LIGHTING Solid, LED Flush Mount, Bronze Finish, Opal Glass (20775LEDD-BRZ/OPL)
- ACCESS LIGHTING TomTom, LED Flush Mount, Bronze Finish, Frosted Glass (20747LEDD-BRZ/FST)
- NUVO 14 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic, with Sensor (62/1217)
- Access Lighting Flushmount Lights