Shop All LED Outdoor Lighting
Access Lighting
La Vida, BiDirectional Outdoor LED Wall Mount, Black Finish
Mfr # 20017LEDDMG-BL
Zoro # G707351686
product price: $144.00
/ea
Free Shipping & Returns
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 1200 Lm
- Hosuing Material Steel
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20017LEDDMG-BL
- Zoro # G707351686
- UPC # 641594241006
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 8.75 Inch |
Width | 5.5 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 1200 Lm |
Hosuing Material | Steel |
Housing Color | Black |
Color Rendering Index | 90 |
Max. Fixture Wattage | 16 W |
Lamp Type | LED SSL (DLED) |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Lamp Included / Lamp Not Included | Lamp Included |
Dimmable | Yes |
Color Temperature | 3000K |
Item | Wall Mount, Wall Washer |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPPLYPAK Lamp Recycling Box, 48"x8-1/2"x8-1/2" (Supply-280)
- ILC Replacement for Universal Es-1-cfh-42/32/26-unv-d (ES-1-CFH-42/32/26-UNV-D UNIVERSAL)
- FULHAM ICEHORSE 66 to 157 Watts, 1 or 2 Lamps, Electronic Ballast (IH2-UNV-270-T8)
- SYLVANIA CFL CMPCT COOL WHT 13W (20667)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- ACCESS LIGHTING Myra, 2 Light Outdoor LED Wall Mount, Bronze Finish, Clear Glass (23026LEDMGLP-BRZ/CLR)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20294-WH/FST)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, White Finish, Opal Glass (20260LEDDMG-WH/OPL)
- ACCESS LIGHTING Sandpiper, Dual Voltage BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass (20036LEDMG-SAT/FST)
- ACCESS LIGHTING Laguna, Outdoor LED Wall Mount, Satin Finish, Acrylic Lens (20021LEDDMG-SAT/ACR)
- SIGNIFY Hue Matte Low Voltage 8 W LED Spotlight (1741730V7)
- Access Lighting LED Outdoor Lighting