Shop All LED Outdoor Lighting
Access Lighting
La Vida, BiDirectional Outdoor LED Wall Mount, Black Finish
Mfr # 20016LEDDMG-BL
Zoro # G107351651
product price: $130.00
/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 1200 Lm
- Hosuing Material Steel
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20016LEDDMG-BL
- Zoro # G107351651
- UPC # 641594240948
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 10 Inch |
Length | 5.5 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 1200 Lm |
Hosuing Material | Steel |
Housing Color | Black |
Color Rendering Index | 90 |
Dimmable | Yes |
Max. Fixture Wattage | 16 W |
Color Temperature | 3000K |
Item | Wall Mount, Wall Washer |
Lamp Type | LED SSL (DLED) |
Lamp Included / Lamp Not Included | Lamp Included |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Stove Fan Heat Powered for Wood Burning Stoves or Fireplaces, Quiet and Low Maintenance for Home (357231KFY)
- ILC Replacement for GE General Electric G.E 67699 replacement light bulb lamp (67699 GE GENERAL ELECTRIC G.E)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (2357NA-2PK)
- DUAL-LITE Battery Pack, 120/277V, Nickel Cadmium (PLD10)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- ACCESS LIGHTING KO, Outdoor Adjustable LED Spotlight, Satin Finish, Clear Glass (20351LEDDMGLP-SAT/CLR)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- ACCESS LIGHTING Reveal, Outdoor LED Wall Mount, Satin Gray Finish, Seeded Glass (20080LED-SG/SDG)
- NUVO LED Horizontal Step-Light - 5W - Bronze Finish - 120V (65-403)
- Access Lighting LED Outdoor Lighting