Shop All LED Outdoor Lighting
Access Lighting
KO, Outdoor Adjustable LED Spotlight, Satin Finish, Clear Glass
Mfr # 20351LEDDMGLP-SAT/CLR
Zoro # G207351766
product price: $168.00
/ea
Free Shipping & Returns
$168.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Housing Finish Satin
- Mounting Wall
- Lumens 380 Lm
- Hosuing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20351LEDDMGLP-SAT/CLR
- Zoro # G207351766
- UPC # 641594200676
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 4 Inch |
Length | 4.25 Inch |
Details
Fixture Voltage | 120v |
Housing Finish | Satin |
Mounting | Wall |
Lumens | 380 Lm |
Hosuing Material | Aluminum |
Lens Material | Glass |
Lamp Type | MR-16 (RLED) |
Dimmable | Yes |
Item | Spotlight, Wall Mount |
Lighting Certification | Energy Efficient, Marine Grade, Title 20, UL (US/Canada) Listed |
Color Temperature | 3000K |
Max. Fixture Wattage | 5 W |
Lamp Included / Lamp Not Included | Lamp Included |
Color Rendering Index | 80 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For AC ELECTRONICS AN738PC (AN738PC)
- PRIME-LINE LED Flashlight and Lantern with Lanyard, Varied Colors, Aluminum Const (ST50100)
- NUVO Polaris 1 Light 5 in. Vanity Satin Frosted Glass Shade Brush (60-611)
- GE LAMPS LED 12W, PAR30, Med, E26, 40D, Fl (LED12DP30RW92740)
- ACCESS LIGHTING Adapt, Outdoor Adjustable LED Wall Mount, Bronze Finish, Clear Glass (20789LED-BRZ)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20132LEDDMG-BL)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- ACCESS LIGHTING Sandpiper, Dual Voltage BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass (20036LEDMG-SAT/FST)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, Black Finish, Opal Glass (20270LEDDMG-BL/OPL)
- SOLERA 7W SOLAR WALL PACK LiFePO4 (SL-SWL-7W-40K-BK-G2)
- Access Lighting LED Outdoor Lighting